

Application: For steel casing pipe threads DIN 40430. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€97.12/ pieceexcl. VAT
€117.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | PG |
Thread size | 21 in |
Pitch inner thread | 16 in |
DIN standard | 40432 |
Material | HSS-co |
€107.58/ pieceexcl. VAT
€130.17incl. VAT
Estimated delivery date - 12/11/2026