FORMAT

FORMAT Machine tap DIN376 TiN form C M12

  • ERIKS:23412560
  • Manufacturer:4317784257817
Image 1
Machine tap

Design: With feed length form C (2–3 threads).

M3–M10 DIN 371 with reinforced shank,
M12–M16 DIN 376 with overflow shank.

Application: For regular metric threads according to DIN 13. Particularly suitable for all forming materials such as construction steels, machining steels, case-hardening steels, cold work steels, hot work steels, nitriding steels and stainless steels, aluminium, al-alloys, copper, Cu-alloys, brass and bronzes.

Note: Tolerance range ISO 3/6G and 6HX with excess for workpieces that tend to spring back when machining, are coated or easily shrink when hardening.

Save to list

€37.17/ pieceexcl. VAT

€44.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
12
DIN standard
376