FORMAT

FORMAT Machine tap DIN376 HSSE type VA form B M20

  • ERIKS:23412143
  • Manufacturer:4317784105323
Image 1
Through hole machine tap

Design: Tolerance range ISO 2/6H, type INOX, with spiral point form B (4-5 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for rust/acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.

Save to list

€46.90/ pieceexcl. VAT

€56.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
20
DIN standard
376
Material
HSS-co
Alternatives

€121.76/ pieceexcl. VAT

€147.33incl. VAT

Estimated delivery date - 17/11/2026