FORMAT

FORMAT Machine tap DIN376 HSSE type UNI form C M18

  • ERIKS:23412117
  • Manufacturer:4317784358163
Image 1
Blind hole machine tap

Design: Tolerance range ISO 2/6H, type N, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.

Save to list

€73.32/ pieceexcl. VAT

€88.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
18
DIN standard
376
Material
HSS-co
Alternatives

€110.96/ pieceexcl. VAT

€134.26incl. VAT

Estimated delivery date - 17/11/2026