

Design: Tolerance range ISO 2/6H, type N, with point form C (2–3 threads).
Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.
€34.43/ pieceexcl. VAT
€41.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
DIN standard | 376 |
Material | HSS-co |
€48.74/ pieceexcl. VAT
€58.98incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026