FORMAT

FORMAT Machine tap DIN376 HSSE type INOX form C M14

  • ERIKS:23412151
  • Manufacturer:4317784105200
Image 1
Blind hole machine tap

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.

Save to list

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
14
DIN standard
376
Material
HSS-co
Alternatives

€72.07/ pieceexcl. VAT

€87.20incl. VAT

Estimated delivery date - 17/11/2026