FORMAT

FORMAT Machine tap DIN376 HSSE type H form CM16

  • ERIKS:23412230
  • Manufacturer:4317784256995
Image 1
Blind hole machine tap

Design: Tolerance range ISO 2/6H, type H, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.

Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
16
DIN standard
376
Material
HSS-co