

Design: M2–M10 DIN 371 with reinforced shank.
M12–M24 DIN 376 with overflow shank.
Application: For regular metric threads according to DIN 13.
€82.11/ pieceexcl. VAT
€99.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Pitch inner thread | 2.5 mm |
DIN standard | 376 |
Total length | 140 mm |
Helix angle | 40 ° |
Drill hole diameter | 17.5 mm |