FORMAT

FORMAT Machine tap DIN376 HSSE form C M12

  • ERIKS:23412079
  • Manufacturer:4317784105040
Image 1
Blind hole machine tap

Design: HSS-E, tolerance range ISO 2/6 H, type N, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€21.39/ pieceexcl. VAT

€25.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
12
DIN standard
376
Material
HSS-co