FORMAT

FORMAT Machine tap DIN376 HSSE form B M14

  • ERIKS:23103072
  • Manufacturer:4317784106689
Image 1
Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€28.04/ pieceexcl. VAT

€33.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
14
Pitch inner thread
2 mm
Colour code
Yellow-ring
DIN standard
376
Material
HSS-co
Total length
110 mm
Shaft Diameter
11 mm
Square head
9 mm