FORMAT

FORMAT Machine tap DIN374 HSSE form C M16x1

  • ERIKS:23412363
  • Manufacturer:4317784126632
Image 1
Blind hole machine tap

Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€34.90/ pieceexcl. VAT

€42.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
Thread size metric (M..)
16
Pitch inner thread
1 mm
DIN standard
374
Material
HSS-co