FORMAT

FORMAT Machine tap DIN371 HSSE type VA form B M2

  • ERIKS:23412133
  • Manufacturer:4317784358323
Image 1
Through hole machine tap

Design: Tolerance range ISO 2/6H, type INOX, with spiral point form B (4-5 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for rust/acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.

Save to list

€11.46/ pieceexcl. VAT

€13.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
2
DIN standard
371
Material
HSS-co