FORMAT

FORMAT Machine tap DIN371 HSSE type UNI form C M2

  • ERIKS:23412102
  • Manufacturer:4317784358019
Image 1
Blind hole machine tap

Design: Tolerance range ISO 2/6H, type N, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.

Save to list

€22.26/ pieceexcl. VAT

€26.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
2
DIN standard
371
Material
HSS-co