FORMAT

FORMAT Machine tap DIN371 HSSE type UNI form B M8

  • ERIKS:23412093
  • Manufacturer:4317784357920
Image 1
Through hole machine tap

Design:     M3–M10 DIN 371 with reinforced shank.
    M12–M30 DIN 376 with overflow shank.

Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.

Save to list

€18.35/ pieceexcl. VAT

€22.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
8
DIN standard
371
Material
HSS-co
Alternatives

€33.34/ pieceexcl. VAT

€40.34incl. VAT

Estimated delivery date - 16/11/2026