FORMAT

FORMAT Machine tap DIN371 HSSE type INOX form C M8

  • ERIKS:23103231
  • Manufacturer:4317784105170
Image 1
Blind hole machine tap

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.

Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
8
DIN standard
371
Material
HSS-co
Alternatives

€77.18/ pieceexcl. VAT

€93.39incl. VAT

Estimated delivery date - 16/11/2026