FORMAT

FORMAT Machine tap DIN371 HSSE type INOX form C M5

  • ERIKS:23103211
  • Manufacturer:4317784105156
Image 1
Blind hole machine tap

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.

Save to list

€11.96/ pieceexcl. VAT

€14.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
5
DIN standard
371
Material
HSS-co
Alternatives

€30.68/ pieceexcl. VAT

€37.12incl. VAT

Estimated delivery date - 16/11/2026