

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads).
Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
€16.17/ pieceexcl. VAT
€19.57incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 371 |
Material | HSS-co |
€94.16/ pieceexcl. VAT
€113.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026