FORMAT

FORMAT Machine tap DIN371 HSSE type H form CM5

  • ERIKS:23412224
  • Manufacturer:4317784256933
Image 1
Blind hole machine tap

Design: Tolerance range ISO 2/6H, type H, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.

Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
5
DIN standard
371
Material
HSS-co
Alternatives

€31.96/ pieceexcl. VAT

€38.67incl. VAT

Estimated delivery date - 16/11/2026