

Design: Tolerance range ISO 2/6H, type H, with point form C (2–3 threads).
Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.
€18.02/ pieceexcl. VAT
€21.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 371 |
Material | HSS-co |