FORMAT

FORMAT Machine tap DIN371 HSSE type H form BM2

  • ERIKS:12126130
  • Manufacturer:4317784477475
Image 1
Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type H, with spiral point form B (4-5 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.

Save to list

€18.93/ pieceexcl. VAT

€22.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
2
DIN standard
371
Material
HSS-co