

Design: Tolerance range ISO 2/6H, type N, with point form C (2–3 threads).
Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.
€29.97/ pieceexcl. VAT
€36.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 371 |
Material | HSS-co |