FORMAT

FORMAT Machine tap DIN371 HSSE form C M2.5

  • ERIKS:23412072
  • Manufacturer:4317784104975
Image 1
Blind hole machine tap

Design: HSS-E, tolerance range ISO 2/6 H, type N, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€12.27/ pieceexcl. VAT

€14.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
2.5
DIN standard
371
Material
HSS-co