

Design: Extra long, the point length is approx. 21-23 threads .
Application: For regular metric threads according to DIN 13. Especially for thread cutting in hard to access areas. Particularly suitable for general steels, construction steels, machining steels and case-hardening steels.
€27.70/ pieceexcl. VAT
€33.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch inner thread | 1.5 mm |
DIN standard | 357 |
Material | HSS-co |
Total length | 140 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |
€68.53/ pieceexcl. VAT
€82.92incl. VAT
Estimated delivery date - 16/11/2026