FORMAT

FORMAT Machine tap DIN352 HSSE form D M20

  • ERIKS:23412310
  • Manufacturer:4317784396127
Image 1
Machine tap, short, cutting tap

Application: For regular metric threads according to DIN 13.

Note: These taps can be used as both blind hole machine taps and as hand taps (finish taps only).

Save to list

€76.04/ pieceexcl. VAT

€92.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
20
Pitch inner thread
2.5 mm
DIN standard
352
Material
HSS-co
Alternatives

€50.81/ pieceexcl. VAT

€61.48incl. VAT

Estimated delivery date - 12/11/2026