

Vacuum-hardened, 0° and 7° with positive rake angle. Universal saw blade for most cutting applications, straightforward, sturdy and reliable. 7° rake angle particularly suitable for long-chipping and tough materials such as stainless steels.
€13.96/ pieceexcl. VAT
€16.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Machine sawblade |
Length | 350 mm |
Number of teeth per inch | 8 |
Thickness | 2 mm |
Height | 30 mm |
Material | HSS-co |