FORMAT

FORMAT Machine reamer NC FS HSSE 2.60mm

  • ERIKS:23411255
  • Manufacturer:4317784355025
Image 1
NC machine reamer

Design: Centring up to Ø 3.70 mm on both sides with 90° full point, above with centring, with straight shank Ø for standardised mounting in hydraulic chucks and high-precision chuck. The clamping accuracy is significantly improved due to the narrow tolerance of the shanks. Reamer manufacturing tolerances: – Full diameter and 1/10 mm dimensions H7, – 1/100 mm dimensions from Ø 1.01 to 5.03 mm 0.000/+0.004 mm, above Ø 5.03 mm 0.000/+0.005 mm. Application: For reaming through holes, also suitable for reaming blind holes due to the short point (from 3.8 mm).

Save to list

€23.13/ pieceexcl. VAT

€27.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
2.6 mm
Cutting length
14 mm
Total length
57 mm
Holding system
Cylindrical
DIN standard
212
Tolerance
H7
Material
HSS-co
Shaft Diameter
3 mm