

Design: Centring up to Ø 3.70 mm on both sides with 90° full point, above with centring, with straight shank Ø for standardised mounting in hydraulic chucks and high-precision chuck. The clamping accuracy is significantly improved due to the narrow tolerance of the shanks. Reamer manufacturing tolerances: – Full diameter and 1/10 mm dimensions H7, – 1/100 mm dimensions from Ø 1.01 to 5.03 mm 0.000/+0.004 mm, above Ø 5.03 mm 0.000/+0.005 mm. Application: For reaming through holes, also suitable for reaming blind holes due to the short point (from 3.8 mm).
€26.11/ pieceexcl. VAT
€31.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Machine reamer |
Diameter | 1.02 mm |
Cutting length | 6 mm |
Total length | 35 mm |
Holding system | Cylindrical |
DIN standard | 212 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 1 mm |