FORMAT

FORMAT Machine reamer DIN8094 K10 form B 26.0mm

  • ERIKS:23411419
  • Manufacturer:4317784252539
Image 1
Carbide machine reamer

Design: Carbide, with long cutting part, short point and uneven tooth pitch. This achieves clean and exact drilling.

Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Particularly suitable for high alloy and annealed steels up to 42 HRC, casting materials and soft non-ferrous metals such as aluminium and brass.

Save to list

€214.26/ pieceexcl. VAT

€259.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
26 mm
Cutting length
70 mm
Total length
273 mm
Holding system
Morseconus 3
DIN standard
8094
Tolerance
H7
Material
Hard metal