

Design: Carbide, with long cutting part, short point and uneven tooth pitch. This achieves clean and exact drilling.
Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Particularly suitable for high alloy and annealed steels up to 42 HRC, casting materials and soft non-ferrous metals such as aluminium and brass.
€115.29/ pieceexcl. VAT
€139.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Machine reamer |
Diameter | 15 mm |
Cutting length | 50 mm |
Total length | 204 mm |
Holding system | Morseconus 2 |
DIN standard | 8094 |
Tolerance | H7 |
Material | Hard metal |