FORMAT

FORMAT Machine reamer DIN8093 K10 form B 2.5mm

  • ERIKS:23411390
  • Manufacturer:4317784206556
Image 1
Carbide machine reamer

Design: Solid carbide up to nominal Ø 9.0 mm, carbide tipped from nominal Ø 10.0 mm, with long cutting part, short cut and unequal tooth pitch. This achieves clean and exact drilling.

Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Particularly suitable for high alloy and annealed steels up to 52 HRC, casting materials and soft non-ferrous metals such as aluminium and brass.

Save to list

€40.56/ pieceexcl. VAT

€49.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
2.5 mm
Cutting length
14 mm
Total length
57 mm
Holding system
Cylindrical
DIN standard
8093
Tolerance
H7
Material
Hard metal
Shaft Diameter
2.5 mm