FORMAT

FORMAT Machine reamer DIN212 HSSE form D 11.0mm

  • ERIKS:23411183
  • Manufacturer:4317784079020
Image 1
Machine reamer

Design: HSS-E, with approx. 7° left spirals, short point and uneven tooth pitch. This achieves clean and exact drilling. With cylinder shank. Tolerance h9.

Application: For reaming through holes, also conditionally suitable for reaming blind holes due to the short trim cut. Especially for steel materials such as general structural steels, machining steels, tempered steels, case hardened steels, tool steels, high-speed steels, cast iron, spheroidal graphite and malleable cast iron, which can be used in non-ferrous metals such as aluminium and brass.

Save to list

€31.87/ pieceexcl. VAT

€38.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine reamer
Diameter
11 mm
Cutting length
41 mm
Total length
142 mm
Holding system
Cylindrical
DIN standard
212
Tolerance
H7
Material
HSS-co
Shaft Diameter
10 mm