

Design: Short point and uneven tooth pitch. This achieves clean and exact drilling. With morse taper shank.
Application: For reaming through holes. Especially for steel materials such as general structural steels, machining steels, tempered steels, case hardened steels, tool steels, high-speed steels, cast iron, spheroidal graphite and malleable cast iron, which can be used in non-ferrous metals such as aluminium and brass.
€37.53/ pieceexcl. VAT
€45.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Machine reamer |
Diameter | 14 mm |
Cutting length | 47 mm |
Total length | 189 mm |
Holding system | Morseconus 1 |
DIN standard | 208-B |
Tolerance | H7 |
Material | HSS-co |