FORMAT

FORMAT Mach.tap D374C HSSE M12,0X1,00 GG

  • ERIKS:23412378
  • Manufacturer:4317784359283
Image 1
Design: HSS-E, DIN 374, tolerance range 6HX, type GG, with point form C (2?3 threads).

Application: For metric precision threads according to DIN ISO 13. Particularly for casting materials such as grey cast iron, malleable cast iron, ductile cast iron and cast iron with vermicular graphite.
Save to list

€25.14/ pieceexcl. VAT

€30.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
Thread size metric (M..)
12
Pitch inner thread
1 mm
DIN standard
374
Material
HSS-co