FORMAT

FORMAT Long lever lashing strap 8m 50mm 5t, U-hooks

  • ERIKS:12970542
  • Manufacturer:4317784537735
Image 1
Image 2
Image 1
Image 2
Long handle ratchet lashing strap, two piece, with U-RP hooks

•     Galvanised tension ratchet and manual lever safety
Low wear and tear, permanently sturdy. The flat design allows for work in
tight spaces.
Long tension lever (approx. 325 mm) and optimum transmission (20 ratchet teeth).
•    Professional quality
Highly stretched polyester fibre, chafing and abrasion proof.
Band width 50 mm with low elongation and traction strength
and galvanised hook.
•     Authorised traction
Direct: 2500 daN.
Strapping: 5000 daN.
STF (Standard Tension Force): 600 daN.



Illustration shows the long handle ratchet lashing strap with RP hooks (example illustration). Please take the illustration of U-RP hooks from the detailed diagram.
Save to list

€24.84/ pieceexcl. VAT

€30.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
8 m
Width
50 mm