




Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, long, flat jaws, serrated grip areas, handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Made of special tool steel.
€22.84/ pieceexcl. VAT
€27.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Length | 160 mm |
Isolation protection 1000 V | No |
Low spark model | No |
Grip design | 2-components |
VDE tested | Yes |