FORMAT

FORMAT Lever revolv. hole punch punch 250mm

  • ERIKS:11903907
  • Manufacturer:4317784475600
Image 1
Lever revolving hole punch

Design: Pliers body made of extremely high-strength special steel, nickel-plated, with revolving wheel and locking function. 70% less force required thanks to leverage transmission. With hole size indicator (view window) and ergonomically shaped plastic handles. Preassembled, interchangeable hole punches.

Application: For punching soft materials such as leather, cardboard, rubber, cloth, etc.

Save to list

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT