FORMAT

FORMAT Lever gauge 0.8mm/28mm

  • ERIKS:23421439
  • Manufacturer:4317784099257
Image 1
Lever gauge with pivoting measurement sensor

Design: The measurement sensor is adjustable to the right and left by 110°, the lever movement is switchable. Support on top and bottom clamping shaft (Ø 8 mm h6). Supplied in plastic case.

Note: Suitable measuring inserts M1.6.
Save to list

€156.06/ pieceexcl. VAT

€188.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 8 mm