FORMAT

FORMAT LED const. spotlight 30W 50Watt 4500Lumen

  • ERIKS:13653416
  • Manufacturer:4317784568821
Image 1
Image 2
Image 1
Image 2
LED construction spotlight 30 W

Design: Shell made of strengthened, die-cast aluminium with safety glass, high-quality branded LED for expansive lighting, beam angle 120°. In steel pipe frame with integrated handle. Working temperature -20 °C to +50 °C.
Save to list

€108.45/ pieceexcl. VAT

€131.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT