

Design: DIN 7261, Form G, knife profile, with tang and hewn on 2 sides.
Application: Suitable for machining non-rectangular, narrow and very sharp geometries as well as deburring. Can also be used for surface machining.
€25.28/ pieceexcl. VAT
€30.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Files |
Shape | Knife file |
Model | Cut 2 |
Length | 250 mm |
Width | 25 mm |
Thickness | 7.9 mm |