FORMAT

FORMAT Keyhole saw set HSSBi M42with accessories 16-67mm

  • ERIKS:12594768
  • Manufacturer:4317784522687
Image 1
Keyhole saw set HSS Co5 Bimetal

Design: Bimetal construction for maximum safety, wear resistance and precision. No breaking even under increased load. Combi toothing 4/6 teeth per inch for a low-vibration run in material from 2 mm. With solid base plate for more threads, thus increased concentricity and lateral runout accuracy. The slots at the side make core removal easier. Cutting depth 38 mm. Supplied in plastic case. Application: For use in connection with drills or cordless drill, allows large-calibre, exact drilling e.g. for pipe conduits in airconditioning, automobile or systems engineering. Can be used on drilling machines and powerful cordless screwdrivers.

HSS Co5. For universal application, steels up to 1000 N/mm² and stainless steels.

Save to list

€68.15/ pieceexcl. VAT

€82.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Number of teeth per inch
4/6
Material
Bimetal