FORMAT

FORMAT Keyhole saw HSSBi 22mm

  • ERIKS:23114602
  • Manufacturer:4317784078733
Image 1
Keyhole saw HSS bimetal

Design: Bimetal construction for maximum safety, wear resistance and precision. No breaking even under increased load. Combi toothing 4/6 teeth per inch for a low-vibration run in material from 2 mm. With solid base plate for more threads, thus increased concentricity and lateral runout accuracy. The slots at the side make core removal easier. Cutting depth 38 mm. Supplied without mount shaft and without drills.

Application: For use in connection with drills or cordless drill, allows large-calibre, exact drilling e.g. for pipe conduits in airconditioning, automobile or systems engineering. Can be used on drilling machines and powerful cordless screwdrivers.



HSS.
For universal application and steels up to 850 N/mm².

Save to list

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
22 mm
Number of teeth per inch
4/6
Cutting depth
38 mm
Material
Bimetal
Alternatives
Product Image

BAHCO Holesaw Bimetal 22x38mm

  • Eriks:23114463
  • Manufacturer:3830-22-VIP

€11.40/ pieceexcl. VAT

€13.79incl. VAT

30 In stock - Estimated delivery date 05/11/2026