FORMAT

FORMAT Key box 200 hooks 1-door 550x380x140

  • ERIKS:12971411
  • Manufacturer:4053569228787
Image 1
Image 2
Image 1
Image 2
Key cabinet, single door

•     Clear storage
Sturdy body with single door.
Galvanised steel sheet design with cylinder lock including 2 keys.
•     Pivoting key register
With consecutively numbered hook strip and adjustable grid system.
Comes with key chain and numbering sticker.
•     For easy mounting on the wall
•    Colour
Powder coated RAL 7035 light grey.

Save to list

€320.50/ pieceexcl. VAT

€387.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
380 mm
Depth
140 mm
Height
550 mm
RAL-number
7035
Number of hooks
200 pce