FORMAT

FORMAT Joiners square without marking holes 1000x380mm

  • ERIKS:23422674
  • Manufacturer:4317784098250
Image 1
Joiner's square without marking holes

Design: Made of spring band steel, zinc-plated, matt chromium-plated.

Save to list

€34.02/ pieceexcl. VAT

€41.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
1000 mm
Leg length
380 mm