FORMAT

FORMAT Joiners square with marking holes 600x280mm

  • ERIKS:23422675
  • Manufacturer:4317784287449
Image 1
Joiner's square with marking holes and cm scale

Design: Made of spring band steel, zinc-plated, matt chromium-plated.

Save to list

€26.06/ pieceexcl. VAT

€31.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
600 mm
Leg length
280 mm