FORMAT

FORMAT Internal circlip pliers straight J4 310mm

  • ERIKS:23071726
  • Manufacturer:4317784097390
Image 1
Internal circlip pliers, straight

Design: DIN 5256, C-shape, straight.

Application: For assembling internal safety rings.



Made of chrome-vanadium steel, hardened and tempered in oil, polished head. Especially stable tips, non-slip due to cone base. Plastic-coated handles.

Save to list

€33.34/ pieceexcl. VAT

€40.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
310 mm
Suitable for outside locking rings
No
Exchangeable tips
No
Model
J4