FORMAT

FORMAT Insert box, plastic 100x200x80mm

  • ERIKS:23925039
  • Manufacturer:7630022301774
Image 1
Plastic insert boxes
Save to list

€4.89/ pieceexcl. VAT

€5.92incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
200 mm
Height
80 mm
Length
100 mm
Colour
Grey