FORMAT

FORMAT Insert box, plastic 100x200x55mm

  • ERIKS:23925037
  • Manufacturer:7630022301767
Image 1
Plastic insert boxes
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
200 mm
Height
55 mm
Length
100 mm
Colour
Grey