FORMAT

FORMAT Insert box, plastic, 100x100x80mm

  • ERIKS:23925038
  • Manufacturer:7630022301743
Image 1
Plastic insert boxes
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
100 mm
Height
80 mm
Length
100 mm
Colour
Grey