FORMAT

FORMAT Insert box, plastic 100x100x55mm

  • ERIKS:23925036
  • Manufacturer:7630022301736
Image 1
Plastic insert boxes
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
100 mm
Height
55 mm
Length
100 mm
Colour
Grey