FORMAT

FORMAT Insert box, plastic 100x100x30mm

  • ERIKS:23925034
  • Manufacturer:7630022301729
Image 1
Plastic insert boxes
Save to list

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
100 mm
Height
30 mm
Length
100 mm
Colour
Grey